EPDM Round Cord, 3/16" D, 5' L, 70A, Black
Mfr # ZUSA-RC-669
Zoro # G902585763
product price: $4.45
/eaSold in multiples of 2 for $8.90
Key Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-669
Zoro #
G902585763
UPC #
193005480486
Country of Origin
China
Dimensions
Overall Length
5 ft
Overall Diameter
3/16 in
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Shape
Round
Maximum Temperature
300 Degrees F
Cross Section Actual
0.187 in
Water Resistance
Excellent
Minimum Temperature
-65 Degrees F
Chemical Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Poor
Abrasion Resistance
Good
Grade
Standard
Cross Section Fractional
3/16 in
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.