Zoro Homepage

EPDM Round Cord, 3/32" D, 5' L, 70A, Black

  • Mfr # ZUSA-RC-664

  • Zoro # G602582611


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-664
Zoro #
G602582611
UPC #
193005480448
Country of Origin
China

Dimensions

Overall Diameter
3/32 in
Overall Length
5 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Grade
Standard
Shape
Round
Cross Section Fractional
3/32 in
Cross Section Actual
0.093 in
Maximum Temperature
300 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-65 Degrees F
Oil Resistance
Poor
Abrasion Resistance
Good
Chemical Resistance
Good
Water Resistance
Excellent

Description

EPDM Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.