EPDM Round Cord, 3.5 mm D, 5' L, 70A, Black
Mfr # ZUSA-RC-1168
Zoro # G502582612
product price: $40.89
/eaKey Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1168
Zoro #
G502582612
UPC #
193005481001
Country of Origin
United States
Dimensions
Overall Diameter
9/64 in
Overall Length
5 ft
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Cross Section Actual
3.5 mm
Weather Resistance
Excellent
Grade
Standard
Chemical Resistance
Good
Shape
Round
Maximum Temperature
300 Degrees F
Oil Resistance
Poor
Minimum Temperature
-65 Degrees F
Water Resistance
Excellent
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.