Zoro Homepage

EPDM Round Cord, 4 mm D, 100' L, 70A, Black

  • Mfr # ZUSA-RC-448

  • Zoro # G302582829


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Minimum Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-448
Zoro #
G302582829
UPC #
193005304249
Country of Origin
China

Dimensions

Overall Diameter
5/32 in
Overall Length
100 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Minimum Temperature
-65 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Good
Cross Section Actual
4 mm
Water Resistance
Excellent
Oil Resistance
Poor
Shape
Round
Maximum Temperature
300 Degrees F
Grade
Standard

Description

EPDM Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.