EPDM Round Cord, 4 mm D, 5' L, 70A, Black
Mfr # ZUSA-RC-1169
Zoro # G402582828
product price: $44.79
/eaKey Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1169
Zoro #
G402582828
UPC #
193005481018
Country of Origin
China
Dimensions
Overall Length
5 ft
Overall Diameter
5/32 in
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Shape
Round
Cross Section Actual
4 mm
Maximum Temperature
300 Degrees F
Chemical Resistance
Good
Water Resistance
Excellent
Grade
Standard
Minimum Temperature
-65 Degrees F
Oil Resistance
Poor
Abrasion Resistance
Good
Weather Resistance
Excellent
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.