Zoro Homepage

EPDM Round Cord, 4.5 mm D, 100' L, 70A

  • Mfr # ZUSA-RC-449

  • Zoro # G402586857


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Weather Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-449
Zoro #
G402586857
UPC #
193005480592
Country of Origin
United States

Dimensions

Overall Diameter
11/64 in
Overall Length
100 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Poor
Grade
Standard
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Shape
Round
Cross Section Actual
4.5 mm
Water Resistance
Excellent

Description

EPDM Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.