EPDM Round Cord, 4.5 mm D, 25' L, 70A, Black

  • Mfr # ZUSA-RC-1189

  • Zoro # G502586818


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1189
Zoro #
G502586818
UPC #
193005480837
Country of Origin
United States

Dimensions

Overall Diameter
11/64 in
Overall Length
25 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Shape
Round
Cross Section Actual
4.5 mm
Abrasion Resistance
Good
Maximum Temperature
300 Degrees F
Oil Resistance
Poor
Grade
Standard
Chemical Resistance
Good
Minimum Temperature
-65 Degrees F
Weather Resistance
Excellent
Water Resistance
Excellent

Description

EPDM Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.