EPDM Round Cord, 5 mm D, 25' L, 70A, Black
Mfr # ZUSA-RC-1190
Zoro # G002582822
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1190
Zoro #
G002582822
UPC #
193005480844
Country of Origin
United States
Dimensions
Overall Length
25 ft
Overall Diameter
13/64 in
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Water Resistance
Excellent
Shape
Round
Weather Resistance
Excellent
Chemical Resistance
Good
Grade
Standard
Maximum Temperature
300 Degrees F
Cross Section Actual
5 mm
Minimum Temperature
-65 Degrees F
Oil Resistance
Poor
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.