EPDM Round Cord, 5 mm D, 5' L, 70A, Black
Mfr # ZUSA-RC-1171
Zoro # G902582847
product price: $44.89
/eaKey Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1171
Zoro #
G902582847
UPC #
193005481032
Country of Origin
United States
Dimensions
Overall Diameter
13/64 in
Overall Length
5 ft
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Grade
Standard
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Chemical Resistance
Good
Shape
Round
Water Resistance
Excellent
Cross Section Actual
5 mm
Oil Resistance
Poor
Abrasion Resistance
Good
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.