Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Round Cord, 5.5 mm D, 10' L, 70A, Black

  • Mfr # ZUSA-RC-1179

  • Zoro # G302582843


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Overall Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1179
Zoro #
G302582843
UPC #
193005480929
Country of Origin
United States

Dimensions

Overall Diameter
7/32 in
Overall Length
10 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Maximum Temperature
300 Degrees F
Cross Section Actual
5.5 mm
Oil Resistance
Poor
Shape
Round
Minimum Temperature
-65 Degrees F
Chemical Resistance
Good
Abrasion Resistance
Good
Water Resistance
Excellent
Weather Resistance
Excellent
Grade
Standard

Description

EPDM Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.