Zoro Homepage

EPDM Round Cord, 5.5 mm D, 100' L, 70A

  • Mfr # ZUSA-RC-1208

  • Zoro # G802582824


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Overall Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1208
Zoro #
G802582824
UPC #
193005480615
Country of Origin
United States

Dimensions

Overall Diameter
7/32 in
Overall Length
100 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Shape
Round
Cross Section Actual
5.5 mm
Abrasion Resistance
Good
Grade
Standard
Minimum Temperature
-65 Degrees F
Oil Resistance
Poor
Chemical Resistance
Good
Maximum Temperature
300 Degrees F
Water Resistance
Excellent
Weather Resistance
Excellent

Description

EPDM Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.