EPDM Round Cord, 5.5 mm D, 25' L, 70A, Black
Mfr # ZUSA-RC-1191
Zoro # G302582812
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1191
Zoro #
G302582812
UPC #
193005480851
Country of Origin
United States
Dimensions
Overall Length
25 ft
Overall Diameter
7/32 in
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Grade
Standard
Minimum Temperature
-65 Degrees F
Chemical Resistance
Good
Abrasion Resistance
Good
Shape
Round
Weather Resistance
Excellent
Water Resistance
Excellent
Maximum Temperature
300 Degrees F
Cross Section Actual
5.5 mm
Oil Resistance
Poor
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.