Shop ZORO SELECT
See all product information
Create Account
EPDM Round Cord, 5.5 mm D, 50' L, 70A, Black
- Mfr # ZUSA-RC-1203
- Zoro # G002582808
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-RC-1203
- Zoro #
- G002582808
- UPC #
- 193005480738
- Country of Origin
- United States
- Item
- EPDM Round Cord
- Material
- EPDM
- Color
- Black
- Durometer
- 70A
- Tensile Strength
- 1,500 psi
- Abrasion Resistance
- Good
- Weather Resistance
- Excellent
- Minimum Temperature
- -65 Degrees F
- Water Resistance
- Excellent
- Maximum Temperature
- 300 Degrees F
- Chemical Resistance
- Good
- Oil Resistance
- Poor
- Shape
- Round
- Cross Section Actual
- 5.5 mm
- Grade
- Standard
- Shell Material
- EPDM
- Wire Color
- Black
- Traction Material
- EPDM
Dimensions
- Overall Diameter
- 7/32 in
- Overall Length
- 50 ft
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
EPDM Cord Stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.