EPDM Round Cord, 5.8 mm D, 100' L, 70A
Mfr # ZUSA-RC-1209
Zoro # G202582738
product price: $869.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-RC-1209
Zoro #
G202582738
UPC #
193005480622
Country of Origin
United States
Dimensions
Overall Length
100 ft
Overall Diameter
15/64 in
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Grade
Standard
Oil Resistance
Poor
Shape
Round
Cross Section Actual
5.8 mm
Weather Resistance
Excellent
Abrasion Resistance
Good
Maximum Temperature
300 Degrees F
Minimum Temperature
-65 Degrees F
Water Resistance
Excellent
Chemical Resistance
Good
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.