EPDM Round Cord, 6 mm D, 10' L, 70A, Black
Mfr # ZUSA-RC-1181
Zoro # G902582687
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Oil Resistance
Poor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1181
Zoro #
G902582687
UPC #
193005480943
Country of Origin
United States
Dimensions
Overall Diameter
15/64 in
Overall Length
10 ft
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Oil Resistance
Poor
Abrasion Resistance
Good
Water Resistance
Excellent
Cross Section Actual
6 mm
Weather Resistance
Excellent
Chemical Resistance
Good
Shape
Round
Grade
Standard
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.