EPDM Round Cord, 9/32" D, 25' L, 70A, Black
Mfr # ZUSA-RC-697
Zoro # G502582759
product price: $18.39
/eaKey Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Oil Resistance
Poor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-697
Zoro #
G502582759
UPC #
193005480318
Country of Origin
United States
Dimensions
Overall Diameter
9/32 in
Overall Length
25 ft
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Oil Resistance
Poor
Chemical Resistance
Good
Weather Resistance
Excellent
Maximum Temperature
300 Degrees F
Cross Section Fractional
1/4 in
Grade
Standard
Cross Section Actual
0.275 in
Abrasion Resistance
Good
Minimum Temperature
-65 Degrees F
Water Resistance
Excellent
Shape
Round
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.