EPDM Round Cord, 9/32" D, 50' L, 70A, Black
- Mfr # ZUSA-RC-707
- Zoro # G802582749
product price:Â
$
43.89
/ea
Key Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-RC-707
- Zoro #
- G802582749
- UPC #
- 193005480165
- Country of Origin
- United States
- Item
- EPDM Round Cord
- Material
- EPDM
- Color
- Black
- Durometer
- 70A
- Tensile Strength
- 1,500 psi
- Weather Resistance
- Excellent
- Abrasion Resistance
- Good
- Grade
- Standard
- Water Resistance
- Excellent
- Shape
- Round
- Maximum Temperature
- 300 Degrees F
- Cross Section Fractional
- 1/4 in
- Cross Section Actual
- 0.275 in
- Minimum Temperature
- -65 Degrees F
- Oil Resistance
- Poor
- Chemical Resistance
- Good
- Shell Material
- EPDM
- Wire Color
- Black
- Traction Material
- EPDM
Dimensions
- Overall Diameter
- 9/32 in
- Overall Length
- 50 ft
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
EPDM Cord Stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.