EPDM Round Cord, 9/64" D, 10' L, 70A, Black
Mfr # ZUSA-RC-463
Zoro # G002582587
product price: $5.19
/eaKey Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Water Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-463
Zoro #
G002582587
UPC #
193005315344
Country of Origin
United States
Dimensions
Overall Length
10 ft
Overall Diameter
9/64 in
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Water Resistance
Excellent
Cross Section Fractional
1/8 in
Minimum Temperature
-65 Degrees F
Chemical Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Poor
Grade
Standard
Shape
Round
Maximum Temperature
300 Degrees F
Cross Section Actual
0.139 in
Weather Resistance
Excellent
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.