Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Sheet, 60A, 4'x36"x0.5", Black

  • Mfr # BULK-RS-E60-275

  • Zoro # G4756453


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/2 in
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-E60-275
Zoro #
G4756453
UPC #
193005404017
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Length
4 ft
Overall Width
36 in
Overall Thickness
0.5 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Material
EPDM
Color
Black
Max. Temp. (F)
250 Degrees F
Thickness Tolerance
+/-0.050 in
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Water Resistance
Excellent
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Tear Strength
20 N/mm
Compression Set
33 %
Texture
Smooth
Maximum Temperature
250 Degrees F
Shape
Sheet
Tensile Strength
1,000 psi
Oil Resistance
Poor
Density
1.5 g/cc
Chemical Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/2 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.