Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Sheet, 60A, 4'x36"x1/16", Black

  • Mfr # BULK-RS-E60-269

  • Zoro # G4739714


product price: $48.95
/ea

Key Features

Rubber Thickness
1/16 in
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-E60-269
Zoro #
G4739714
UPC #
193005403560
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Length
4 ft
Overall Thickness
0.0625 in
Overall Width
36 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Max. Temp. (F)
250 Degrees F
Material
EPDM
Color
Black
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Adhesive Type
Plain Backing
Chemical Resistance
Good
Thickness Tolerance
+/-0.011 in
Oil Resistance
Poor
Texture
Smooth
Compression Set
33 %
Shape
Sheet
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Tear Strength
20 N/mm

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.