Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Sheet, 60A, 4'x36"x1/32", Black

  • Mfr # BULK-RS-E60-268

  • Zoro # G4743871


product price: $31.55
/ea

Key Features

Rubber Thickness
1/32 in
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60-268
Zoro #
G4743871
UPC #
193005403492
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Width
36 in
Overall Length
4 ft
Overall Thickness
0.03125 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Max. Temp. (F)
250 Degrees F
Color
Black
Material
EPDM
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Density
1.5 g/cc
Oil Resistance
Poor
Weather Resistance
Excellent
Shape
Sheet
Adhesive Type
Plain Backing
Compression Set
33 %
Thickness Tolerance
+0.016 in/0 in
Texture
Smooth
Abrasion Resistance
Good
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Water Resistance
Excellent
Maximum Temperature
250 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 48 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.