
EPDM Sheet, 60A, 5'x36"x0.375", Black (Discontinued)
- Mfr # BULK-RS-E60-282
- Zoro # G4742873
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-E60-282
Zoro #
G4742873
UPC #
193005403959
Country of Origin
China
Dimensions
Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Thickness
0.375 in
Overall Length
5 ft
Overall Width
36 in
Nominal Size
36 in x 5 ft
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.