Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Strip, 60A, 10'x1 1/2"x0.125"

  • Mfr # BULK-RS-E60-102

  • Zoro # G7798279


product price: $21.65
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60-102
Zoro #
G7798279
UPC #
193005056063
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
1 1/2 in
Rubber Length
10 ft
Overall Width
1 1/2 in
Overall Length
10 ft
Overall Thickness
0.125 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Compression Set
33 %
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Density
1.5 g/cc
Shape
Strip
Tear Strength
20 N/mm
Max. Temp. (F)
250 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Oil Resistance
Poor
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Adhesive Type
Plain Backing
Tensile Strength
1,000 psi
Color
Black
Material
EPDM
Chemical Resistance
Good

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 1 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.