FoamSheet, Epichlorohydrin, Black, 24in

  • Mfr # ZUSAECHSR-11

  • Zoro # G803533269


product price:  $67.15
/ea

Key Features

Color
Black
Material
Epichlorohydrin
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAECHSR-11
Zoro #
G803533269
UPC #
193005337742
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
1/4 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Epichlorohydrin Sheet
Color
Black
Material
Epichlorohydrin
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Plain
Density
15 lb/cu ft
Standards
ASTM D1056 2C1, FMVSS 302
Tensile Strength
40 psi
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Oil Resistance
Excellent
Maximum Temperature
300 Degrees F
Texture
Smooth
Grade
Standard
Chemical Resistance
Excellent
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Firmness @ 25% Deflection
4 psi
Abrasion Resistance
Fair
Flexibility
Excellent
Firmness
Extra Soft (0 to 4 psi)
Material Skin
None
Number of Adhesive Sides
0

Description

Epichlorohydrin Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.