Zoro Homepage

Equipment Cover, 30" x 21", 1 mil, Clear, None, 500 PK

  • Mfr # 5CPG0

  • Zoro # G2573401


product price: $124.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Width
21"
Length
30"
Color
Clear
Bag Closure Type
None
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPG0
Zoro #
G2573401
UPC #
654866034503
Country of Origin
United States

Dimensions

Width
21"
Length
30"
Thickness
1 mil
Depth
13"
Size
30" x 21"
Overall Length
30 in
Overall Depth
13 in

Details

Item
Equipment Cover
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Cored Roll
Recommended Furniture Use
Ventilator
Bag Bottom Type
Gusseted

Description

Equipment Cover, Recommended Furniture Use Ventilator, Thickness 1 mil, Width 21 in, Depth 13 in, Length 30 in, Bag Bottom Type Gusseted, Bag Material Low Density Polyethylene (LDPE), Package Configuration Cored Roll, Bag Closure Type None, FDA Compliant FDA Compliant, Color Clear, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.