Zoro Homepage

Equipment Cover, 60" x 28", 1 mil, Clear, None, 150 PK

  • Mfr # 5CPG6

  • Zoro # G2821445


product price: $123.99
/pk 150, $0.83/ea
Free Shipping & Returns

Key Features

Width
28"
Length
60"
Color
Clear
Bag Closure Type
None
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPG6
Zoro #
G2821445
UPC #
654866035296
Country of Origin
United States

Dimensions

Width
28"
Length
60"
Thickness
1 mil
Depth
22"
Size
60" x 28"
Overall Length
60 in
Overall Depth
22 in

Details

Item
Equipment Cover
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Recommended Furniture Use
Wheelchair
Package Configuration
Cored Roll
Bag Bottom Type
Gusseted

Description

Equipment Cover, Recommended Furniture Use Wheelchair, Thickness 1 mil, Width 28 in, Depth 22 in, Length 60 in, Bag Bottom Type Gusseted, Bag Material Low Density Polyethylene (LDPE), Package Configuration Cored Roll, Bag Closure Type None, FDA Compliant FDA Compliant, Color Clear, Package Quantity 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.