Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo Tuflok Retainer Assortment, 110 Pc

  • Mfr # 8180

  • Zoro # G3674483


product price: $42.19
/ea

Key Features

System of Measurement
Metric
Includes
(1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Push Type Retainer 9.5mm Hole Size 18mm Flange 20mm Stem GM # 11561368, (12) Black Nylon Push Type Retainer 6.5mm Hole Size 18mm Flange 17.5mm Stem GM # 11589289, (12) Black Nylon Push Type Retainer 6.5mm Hole Size 18mm Flange 20mm Stem GM # 11589290, (12) Black Nylon Push Type Retainer 6.5mm Hole Size 18mm Flange 22mm Stem GM # 11589291, (12) Black Nylon Push Type Retainer 8.5mm Hole Size 19mm Flange 14mm Stem GM # 11609417, (12) Black Nylon Push Type Retainer 8.5mm Hole Size 20mm Flange 20mm Stem GM # 11589292, (12) Black Nylon Push Type Retainer 8mm Hole Size 19mm Flange 16mm Stem GM # 15296830, (6) Black Nylon Push Type Retainer 10.5mm Hole Size 25mm Flange 20mm Stem GM # 11589295, (6) Black Nylon Push Type Retainer 10.5mm Hole Size 25mm Flange 23mm Stem GM # 11589296, (8) Black Nylon Push Type Retainer 8.5mm Hole Size 20mm Flange 22mm Stem GM # 11589293, (8) Black Nylon Push Type Retainer 8.5mm Hole Size 20mm Flange 24mm Stem GM # 11589294, Covers 6.5mm to 10mm Hole Size
Material
Nylon
Number of Sizes
11
Number of Pieces
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8180
Zoro #
G3674483
UPC #
841213020108
Country of Origin
United States

Dimensions

Number of Sizes
11
Number of different sizes
11

Details

Item
Ergo Tuflok Retainer Assortment
System of Measurement
Metric
Includes
(1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Push Type Retainer 9.5mm Hole Size 18mm Flange 20mm Stem GM # 11561368, (12) Black Nylon Push Type Retainer 6.5mm Hole Size 18mm Flange 17.5mm Stem GM # 11589289, (12) Black Nylon Push Type Retainer 6.5mm Hole Size 18mm Flange 20mm Stem GM # 11589290, (12) Black Nylon Push Type Retainer 6.5mm Hole Size 18mm Flange 22mm Stem GM # 11589291, (12) Black Nylon Push Type Retainer 8.5mm Hole Size 19mm Flange 14mm Stem GM # 11609417, (12) Black Nylon Push Type Retainer 8.5mm Hole Size 20mm Flange 20mm Stem GM # 11589292, (12) Black Nylon Push Type Retainer 8mm Hole Size 19mm Flange 16mm Stem GM # 15296830, (6) Black Nylon Push Type Retainer 10.5mm Hole Size 25mm Flange 20mm Stem GM # 11589295, (6) Black Nylon Push Type Retainer 10.5mm Hole Size 25mm Flange 23mm Stem GM # 11589296, (8) Black Nylon Push Type Retainer 8.5mm Hole Size 20mm Flange 22mm Stem GM # 11589293, (8) Black Nylon Push Type Retainer 8.5mm Hole Size 20mm Flange 24mm Stem GM # 11589294, Covers 6.5mm to 10mm Hole Size
Material
Nylon
Number of Pieces
110
Application
Automotive
Product Type
Push-In Rivet Assortment
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Made in North America
Yes

Description

Ergo Tuflok Retainer Assortment, Material Nylon, Number of Pieces 110, Number of Sizes 11, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Made in USA*, Made in North America Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.