Ergonomic Chair, Adjustable Arms, 17-1/2" to 22-3/4" Height, Black

  • Mfr # BR-ESD-PDHCH-CR-T0-A1-EC

  • Zoro # G6653077


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
17-1/2" to 22-3/4"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-ESD-PDHCH-CR-T0-A1-EC
Zoro #
G6653077
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17-1/2" to 22-3/4"
Seat Depth
17 in
Seat Width
16 in
Back Width
15 1/2 in
Back Height
10 1/4 in
For Workbench Height
29 to 31 in
Seat Height - Minimum
17 1/2 in
Seat Thickness
1 1/2 in
Seat Height - Maximum
22 3/4 in

Details

Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
Desk Chair
Back Material
Vinyl
Back Tilt Forward
10.5 Degrees
Standards
ANSI/BIFMA, CAL 117
Back Color
Black
Back Tilt Backward
13.5 Degrees
Seat Color
Black
Seat Material
Vinyl
Number of Glides
0
Foot Support
No
Number of Casters
5
Base Material
Aluminum
Assembly
No
Cleanroom Class
ISO 5
Product Type
Cleanroom Chair
Arm Type
Adjustable
Chair Weight
41 lb
Includes Arms
Arms Included
Arm Adjustment
3 1/2 in
ESD-Safe
ESD-Safe

Description

ESD Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 17-1/2 in to 22-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.