Ergonomic Chair, Adjustable Arms, 20-1/2" to 28" Height, Blue

  • Mfr # BR-ESD-PMBCH-CR-T1-A1-NF-EC

  • Zoro # G6653250


product price:  $704.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
20-1/2" to 28"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-ESD-PMBCH-CR-T1-A1-NF-EC
Zoro #
G6653250
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20-1/2" to 28"
Seat Depth
17 in
Seat Width
16 in
Back Width
15 1/2 in
Back Height
10 1/4 in
Seat Height - Minimum
20 1/4 in
Seat Height - Maximum
28 in
Seat Thickness
1 1/2 in
For Workbench Height
32 to 36 in

Details

Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Blue
Arm Style
Adjustable Arms
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
Medium Bench Chair
Backrest
Adjustable Backrest with Lumbar Support
Number of Casters
5
Back Material
Vinyl
Seat Color
Blue
Foot Support
No
Number of Glides
0
Seat Material
Vinyl
Standards
ANSI/BIFMA, CAL 117
Back Color
Blue
Back Tilt Forward
10.5 Degrees
Back Tilt Backward
13.5 Degrees
Seat Tilt Backward
3 Degrees
Seat Tilt Forward
8 Degrees
Base Material
Aluminum
Cleanroom Class
ISO 5
Assembly
No
Product Type
Cleanroom Task Chair
Chair Weight
43 lb
Includes Arms
Arms Included
Arm Type
Adjustable
Arm Adjustment
3 1/2 in
ESD-Safe
ESD-Safe

Description

ESD Task Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 20-1/2 in to 28 in, Color Blue, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.