Ergonomic Chair, No Arms, 17-1/2" to 22-3/4" Height, Black

  • Mfr # BR-ESD-PDHCH-CR-T1-A0-EG

  • Zoro # G6653129


product price:  $555.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
17-1/2" to 22-3/4"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-ESD-PDHCH-CR-T1-A0-EG
Zoro #
G6653129
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17-1/2" to 22-3/4"
Seat Depth
17 in
Seat Width
16 in
Back Width
15 1/2 in
Back Height
10 1/4 in
Seat Height - Minimum
17 1/2 in
Seat Thickness
1 1/2 in
Seat Height - Maximum
22 3/4 in
For Workbench Height
29 to 31 in

Details

Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Office Chair Style
Desk Chair
Back Material
Vinyl
Back Tilt Backward
13.5 Degrees
Number of Glides
5
Seat Color
Black
Standards
ANSI/BIFMA, CAL 117
Number of Casters
0
Foot Support
No
Seat Tilt Backward
3 Degrees
Seat Tilt Forward
8 Degrees
Seat Material
Vinyl
Back Color
Black
Back Tilt Forward
10.5 Degrees
Base Material
Aluminum
Assembly
No
Cleanroom Class
ISO 5
Product Type
Cleanroom Chair
ESD-Safe
ESD-Safe
Includes Arms
Armless
Chair Weight
32 lb

Description

ESD Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 17-1/2 in to 22-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products