Ergonomic Chair, No Arms, 21-1/2" to 29" Height, Black

  • Mfr # BR-ESD-FMBCH-CR-T1-A0-NF-EC-ESDBLK

  • Zoro # G6642671


product price:  $578.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
21-1/2" to 29"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-ESD-FMBCH-CR-T1-A0-NF-EC-ESDBLK
Zoro #
G6642671
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2" to 29"
Seat Depth
17 in
Seat Width
18 1/2 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Height - Maximum
29 in
Seat Thickness
2 1/2 in
Seat Height - Minimum
21 1/2 in
For Workbench Height
32 to 36 in

Details

Item
Ergonomic Chair
Material
Fabric
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Rolling
Backrest
Adjustable Backrest with Lumbar Support
Office Chair Style
Medium Bench Chair
Frame Material
Cast Aluminum
Foot Support
No
Seat Tilt Forward
8 Degrees
Back Color
Black
Back Material
Fabric
Back Tilt Backward
13.5 Degrees
Seat Tilt Backward
3 Degrees
Seat Color
Black
Number of Casters
5
Number of Glides
0
Back Tilt Forward
10.5 Degrees
Seat Material
Fabric
Standards
ANSI/BIFMA, CAL 117
Base Material
Aluminum
Assembly
No
Product Type
ESD Task Chair
Chair Weight
33 lb
ESD-Safe
ESD-Safe
Includes Arms
Armless

Description

ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 21-1/2 in to 29 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.