Ergonomic Chair, No Arms, 21-1/2" to 29" Height, Blue

  • Mfr # BR-ESD-FMBCH-CR-T0-A0-NF-EC-ESDBLU

  • Zoro # G6642750


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
21-1/2" to 29"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-ESD-FMBCH-CR-T0-A0-NF-EC-ESDBLU
Zoro #
G6642750
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2" to 29"
Seat Depth
17 in
Seat Width
18 1/2 in
Back Height
11 1/2 in
Back Width
16 1/2 in
For Workbench Height
32 to 36 in
Seat Height - Maximum
29 in
Seat Height - Minimum
21 1/2 in
Seat Thickness
2 1/2 in

Details

Item
Ergonomic Chair
Material
Fabric
Weight Capacity
300 lb
Color
Blue
Arm Style
No Arms
Caster Type
Rolling
Office Chair Style
Medium Bench Chair
Backrest
Adjustable Backrest with Lumbar Support
Frame Material
Cast Aluminum
Standards
ANSI/BIFMA, CAL 117
Number of Glides
0
Number of Casters
5
Foot Support
No
Back Material
Fabric
Seat Material
Fabric
Back Tilt Backward
13.5 Degrees
Back Tilt Forward
10.5 Degrees
Back Color
Blue
Seat Color
Blue
Assembly
No
Base Material
Aluminum
Product Type
ESD Task Chair
ESD-Safe
ESD-Safe
Includes Arms
Armless
Chair Weight
32 lb

Description

ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 21-1/2 in to 29 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.