Ergonomic Chair, Vinyl (Antibacterial), Black, 18-1/2" to 23-3/4" Seat Height, Rolling

  • Mfr # BR-ECR-VDHCH-CR-EC-ESDBLK

  • Zoro # G6652998


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
18-1/2" to 23-3/4"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-ECR-VDHCH-CR-EC-ESDBLK
Zoro #
G6652998
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18-1/2" to 23-3/4"
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
11 1/2 in
For Workbench Height
29 to 31 in
Seat Height - Minimum
18 1/2 in
Seat Height - Maximum
23 3/4 in
Seat Thickness
2 1/2 in

Details

Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Caster Type
Rolling
Office Chair Style
Desk Chair
Frame Material
Cast Aluminum
Foot Support
No
Standards
ANSI/BIFMA, CAL 117
Back Material
Vinyl
Seat Color
Black
Back Color
Black
Number of Glides
0
Seat Material
Vinyl
Number of Casters
5
Base Material
Aluminum
Cleanroom Class
ISO 4
Assembly
No
Product Type
Cleanroom Chair
Includes Arms
Armless
Chair Weight
31 lb
ESD-Safe
ESD-Safe

Description

ESD/Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 18-1/2 in to 23-3/4 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products