Shop ZORO SELECT
See all product information
Create Account
Ergonomic Chair, Vinyl (Antibacterial), Blue, 18-1/2" to 23-3/4" Seat Height, Non-Marring Glides
- Mfr # BR-ECR-VDHCH-CR-EG-ESDBLU
- Zoro # G6653022
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl (Antibacterial)
Seat Height Range
18-1/2" to 23-3/4"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-ECR-VDHCH-CR-EG-ESDBLU
- Zoro #
- G6653022
- UPC #
- -
- Country of Origin
- United States
- Item
- Ergonomic Chair
- Material
- Vinyl (Antibacterial)
- Weight Capacity
- 300 lb
- Color
- Blue
- Caster Type
- Non-Marring Glides
- Office Chair Style
- Desk Chair
- Frame Material
- Cast Aluminum
- Foot Support
- No
- Back Color
- Blue
- Seat Color
- Blue
- Number of Glides
- 5
- Back Material
- Vinyl
- Standards
- ANSI/BIFMA, CAL 117
- Seat Material
- Vinyl
- Number of Casters
- 0
- Assembly
- No
- Base Material
- Aluminum
- Cleanroom Class
- ISO 4
- Product Type
- Cleanroom Chair
- Chair Weight
- 31 lb
- ESD-Safe
- ESD-Safe
- Includes Arms
- Armless
- Wire Color
- Blue
Dimensions
- Seat Height Range
- 18-1/2" to 23-3/4"
- Seat Depth
- 17 in
- Seat Width
- 18 1/2 in
- Back Height
- 11 1/2 in
- Back Width
- 16 1/2 in
- Seat Height - Maximum
- 23 3/4 in
- Seat Height - Minimum
- 18 1/2 in
- For Workbench Height
- 29 to 31 in
- Seat Thickness
- 2 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 18-1/2 in to 23-3/4 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.