Ergonomic Chair, Vinyl (Antibacterial), Blue, 18-1/2" to 23-3/4" Seat Height, Rolling

  • Mfr # BR-ECR-VDHCH-CR-EC-ESDBLU

  • Zoro # G6652961


product price:  $548.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
18-1/2" to 23-3/4"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-ECR-VDHCH-CR-EC-ESDBLU
Zoro #
G6652961
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18-1/2" to 23-3/4"
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
11 1/2 in
Seat Height - Maximum
23 3/4 in
Seat Height - Minimum
18 1/2 in
Seat Thickness
2 1/2 in
For Workbench Height
29 to 31 in

Details

Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Blue
Caster Type
Rolling
Office Chair Style
Desk Chair
Frame Material
Cast Aluminum
Seat Color
Blue
Back Color
Blue
Number of Glides
0
Back Material
Vinyl
Seat Material
Vinyl
Standards
ANSI/BIFMA, CAL 117
Foot Support
No
Number of Casters
5
Base Material
Aluminum
Cleanroom Class
ISO 4
Assembly
No
Product Type
Cleanroom Chair
Chair Weight
31 lb
Includes Arms
Armless
ESD-Safe
ESD-Safe

Description

ESD/Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 18-1/2 in to 23-3/4 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products