Ergonomic Chair, Vinyl (Antibacterial), Blue, 25-3/4" to 35-1/2" Seat Height, Rolling

  • Mfr # BR-ECR-VHBCH-MB-CR-CF-EC-ESDBLU

  • Zoro # G6726979


product price:  $671.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
25-3/4" to 35-1/2"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-ECR-VHBCH-MB-CR-CF-EC-ESDBLU
Zoro #
G6726979
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
25-3/4" to 35-1/2"
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
18 in
Seat Height - Maximum
35 1/2 in
Seat Thickness
3 in
For Workbench Height
37 to 42 in
Seat Height - Minimum
25 3/4 in

Details

Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Blue
Caster Type
Rolling
Office Chair Style
High Bench Chair
Frame Material
Cast Aluminum
Number of Glides
0
Standards
ANSI/BIFMA, CAL 117
Foot Support
Yes
Number of Casters
5
Seat Color
Blue
Back Material
Vinyl
Back Color
Blue
Seat Material
Vinyl
Cleanroom Class
ISO 4
Base Material
Aluminum
Assembly
No
Product Type
Cleanroom Task Chair
Includes Arms
Armless
ESD-Safe
ESD-Safe
Chair Weight
37 lb

Description

ESD/Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 25-3/4 in to 35-1/2 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.