Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 1 L, Conical, PK6

  • Mfr # FG4980-1000

  • Zoro # G3091034


product price: $70.29
/pk 6, $11.72/ea

Key Features

Flask Type
Erlenmeyer
Special Features
Break-Resistant, Graduations in White Enamel, Thermal Shock-Resistant
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Capacity
1000 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4980-1000
Zoro #
G3091034
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
8

Details

Flask Type
Erlenmeyer
Special Features
Break-Resistant, Graduations in White Enamel, Thermal Shock-Resistant
Item
Erlenmeyer Flask
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Capacity
1000 mL
Autoclavable
Yes
Body Color
Clear
Capacity - Metric
1 L
Maximum Graduation - Metric
1,000 mL
Glassware Class
A
Basic Material
Glass
Body Material
Borosilicate Glass
Closure Material
No Closure
Graduation Increments - Metric
50 mL
Graduated
Yes
Clarity
Transparent
USP Specification
Type I
ASTM Specification
E438
Shape
Conical
Closure Type
Stopper
Number of Flasks Included
6
Capacity - English
33.81 fl oz
Neck Style
Straight
Minimum Graduation - Metric
250 mL

Description

Pack of six narrow-mouth Erlenmeyer flasks with 1000ml capacity. Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength. Feature heavy-duty rims and graduations in durable white enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.