Shop ZORO SELECT

Erlenmeyer Flask , 105 mm H, PK144

  • Mfr # FBC0125S
  • Zoro # G622586729

product price: 
$
866.99
/pk of 144, $6.02/ea
Free Shipping & Returns

Key Features

Graduated
Yes
Includes Closure
Yes
Basic Material
Plastic
Overall Height - Metric
105 mm
Number of Flasks Included
144
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FBC0125S
Zoro #
G622586729
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Metric
105 mm
Mouth Size
Narrow
Body Diameter - Metric
71 mm

Details

Graduated
Yes
Includes Closure
Yes
Basic Material
Plastic
Number of Flasks Included
144
Includes
Vented Cap
Capacity - Metric
125 mL
Closure Type
DuoCAP
Capacity - English
4.23 fl oz
Sterile/Non-Sterile
Sterile
Body Material
Polycarbonate
Glassware Class
Not Rated
Graduation Increments - Metric
25 mL
Closure Material
Polypropylene
Body Color
Colorless
Number of Necks
1
Special Features
Leakproof, Optically Clear, Shatterproof
Neck Style
Straight
Autoclavable
Yes
Flask Type
Shaker
Minimum Graduation - Metric
50 mL
Closure Color
Blue
Shape
Baffled
Clarity
Clear
Maximum Graduation - Metric
125 mL
Item
Polycarbonate Erlenmeyer Flask Baffled Base
Front Closure
DuoCAP

Description

Shaker Flask, Package Quantity 144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.