Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 125 mL, 117 mm H, PK12

  • Mfr # FG5100-125

  • Zoro # G3088968


product price: $53.79
/pk 12, $4.48/ea

Key Features

Flask Type
Erlenmeyer
Autoclavable
Yes
Special Features
Thermal Shock-Resistant, Graduations in White Enamel, Ideal for Titrations and Culture Work
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5100-125
Zoro #
G3088968
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
6.5
Overall Height - Metric
117 mm
Mouth Size
Wide
Body Diameter - Metric
69 mm

Details

Flask Type
Erlenmeyer
Autoclavable
Yes
Special Features
Thermal Shock-Resistant, Graduations in White Enamel, Ideal for Titrations and Culture Work
Item
Erlenmeyer Flask
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
ASTM Specification
E438
Graduated
Yes
Basic Material
Glass
Number of Flasks Included
12
Neck Style
Straight
Shape
Conical
Body Material
Borosilicate Glass
Graduation Increments - Metric
25 mL
Glassware Class
A
Closure Type
Stopper
USP Specification
Type I
Minimum Graduation - Metric
50 mL
Capacity - Metric
125 mL
Body Color
Clear
Maximum Graduation - Metric
125 mL
Closure Material
No Closure
Capacity - English
4.23 fl oz
Clarity
Transparent

Description

Pack of 12 wide-mouth Erlenmeyer flasks with 125ml capacity, ideal for titrations and culture work. Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength. Feature heavy-duty rims and graduations in durable white enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.