Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 125 mL, Conical, PK12

  • Mfr # FG4980-125

  • Zoro # G3089485


product price: $44.65
/pk 12, $3.72/ea

Key Features

Flask Type
Erlenmeyer
Sterile/Non-Sterile
Non-Sterile
Special Features
Break-Resistant, Graduations in White Enamel, Thermal Shock-Resistant
Includes Closure
No
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4980-125
Zoro #
G3089485
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
5

Details

Flask Type
Erlenmeyer
Sterile/Non-Sterile
Non-Sterile
Item
Erlenmeyer Flask
Special Features
Break-Resistant, Graduations in White Enamel, Thermal Shock-Resistant
Includes Closure
No
Autoclavable
Yes
ASTM Specification
E438
USP Specification
Type I
Closure Material
No Closure
Clarity
Transparent
Neck Style
Straight
Capacity - Metric
125 mL
Graduated
Yes
Body Material
Borosilicate Glass
Basic Material
Glass
Capacity - English
4.23 fl oz
Graduation Increments - Metric
25 mL
Closure Type
Stopper
Shape
Conical
Body Color
Clear
Maximum Graduation - Metric
125 mL
Minimum Graduation - Metric
50 mL
Glassware Class
A
Number of Flasks Included
12

Description

Pack of 12 narrow-mouth Erlenmeyer flasks with 125ml capacity. Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength. Feature heavy-duty rims and graduations in durable white enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.