
Erlenmeyer Flask, 125 mL, Conical, PK2
Mfr # UNJTERFL125
Zoro # G810412144
product price: $31.55
/pk 2, $15.78/eaKey Features
Flask Type
Erlenmeyer
Special Features
Thermal Shock-Resistant
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Autoclavable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UNJTERFL125
Zoro #
G810412144
UPC #
840287247916
Country of Origin
India
Dimensions
Compatible with Stopper Size
24/40
Mouth Size
Narrow
Details
Flask Type
Erlenmeyer
Special Features
Thermal Shock-Resistant
Sterile/Non-Sterile
Non-Sterile
Item
Erlenmeyer Flask
Includes Closure
No
Autoclavable
Yes
Closure Material
No Closure
Graduation Increments - Metric
25 mL
Body Color
Clear
USP Specification
Type I
Neck Style
Straight
Number of Flasks Included
2
Capacity - Metric
125 mL
Body Material
Borosilicate Glass
Basic Material
Glass
Glassware Class
A
Closure Type
Stopper
Clarity
Transparent
Shape
Conical
ASTM Specification
E438
Capacity - English
4.23 fl oz
Graduated
Yes
Description
Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength. Feature 24/40 jointed sockets and graduations in durable white enamel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.