Shop ZORO SELECT

Erlenmeyer Flask , 133 mm H, PK72

  • Mfr # FPC0250S
  • Zoro # G722586834

product price: 
$
572.99
/pk of 72, $7.96/ea
Free Shipping & Returns

Key Features

Minimum Graduation - Metric
100 mL
Number of Flasks Included
72
Mouth Size
Narrow
Number of Necks
1
Autoclavable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPC0250S
Zoro #
G722586834
UPC #
-
Country of Origin
Multiple

Dimensions

Mouth Size
Narrow
Overall Height - Metric
133 mm
Body Diameter - Metric
83 mm

Details

Minimum Graduation - Metric
100 mL
Number of Flasks Included
72
Number of Necks
1
Autoclavable
Yes
Includes Closure
Yes
Closure Type
DuoCAP
Neck Style
Straight
Sterile/Non-Sterile
Sterile
Flask Type
Shaker
Capacity - Metric
250 mL
Special Features
Leakproof, Optically Clear, Shatterproof
Includes
Vented Cap
Graduation Increments - Metric
50 mL
Clarity
Clear
Capacity - English
8.45 fl oz
Body Color
Colorless
Basic Material
Plastic
Item
Polycarbonate Erlenmeyer Flask Plain Base
Shape
Flat
Body Material
Polycarbonate
Graduated
Yes
Closure Material
Polypropylene
Maximum Graduation - Metric
250 mL
Closure Color
Blue
Glassware Class
Not Rated
Front Closure
DuoCAP

Description

Shaker Flask, Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.