Erlenmeyer Flask , 156 mm H, PK48

  • Mfr # FPC0500S
  • Zoro # G622587214
product price: 
$
499.99
/pk of 48, $10.42/ea
Free Shipping & Returns

Key Features

Number of Necks
1
Flask Type
Shaker
Clarity
Clear
Autoclavable
Yes
Number of Flasks Included
48
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FPC0500S
Zoro #
G622587214
UPC #
-
Country of Origin
Multiple
Number of Necks
1
Flask Type
Shaker
Clarity
Clear
Autoclavable
Yes
Item
Polycarbonate Erlenmeyer Flask Plain Base
Number of Flasks Included
48
Minimum Graduation - Metric
100 mL
Capacity - Metric
500 mL
Capacity - English
16.91 fl oz
Neck Style
Straight
Shape
Flat
Maximum Graduation - Metric
500 mL
Basic Material
Plastic
Closure Color
Blue
Sterile/Non-Sterile
Sterile
Glassware Class
Not Rated
Graduation Increments - Metric
50 mL
Body Color
Colorless
Body Material
Polycarbonate
Includes Closure
Yes
Closure Material
Polypropylene
Special Features
Leakproof, Optically Clear, Shatterproof
Includes
Vented Cap
Closure Type
DuoCAP
Graduated
Yes
Front Closure
DuoCAP

Dimensions

Overall Height - Metric
156 mm
Body Diameter - Metric
105 mm
Mouth Size
Narrow

Description

Shaker Flask, Package Quantity 48

Ratings & reviews