Zoro Homepage

Erlenmeyer Flask, 2 L, Conical

  • Mfr # FG4980-2000

  • Zoro # G3091016


product price: $23.55
/ea

Key Features

Flask Type
Erlenmeyer
Capacity
2000 mL
Special Features
Break-Resistant, Graduations in White Enamel, Thermal Shock-Resistant
Autoclavable
Yes
Includes Closure
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4980-2000
Zoro #
G3091016
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
10

Description

Narrow-mouth Erlenmeyer flask with 2000ml capacity. Borosilicate glass flask is designed to give the best combination of thermal shock resistance and physical strength. Features heavy-duty rim and graduations in durable white enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.