Shop ZORO SELECT

Erlenmeyer Flask , 204 mm H, PK24

  • Mfr # FBC1000S
  • Zoro # G622587979

product price: 
$
349.99
/pk of 24, $14.58/ea
Free Shipping & Returns

Key Features

Overall Height - Metric
204 mm
Basic Material
Plastic
Maximum Graduation - Metric
1,000 mL
Neck Style
Straight
Capacity - English
33.81 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBC1000S
Zoro #
G622587979
UPC #
-
Country of Origin
Multiple
Basic Material
Plastic
Maximum Graduation - Metric
1,000 mL
Neck Style
Straight
Item
Polycarbonate Erlenmeyer Flask Baffled Base
Capacity - English
33.81 fl oz
Special Features
Leakproof, Optically Clear, Shatterproof
Number of Flasks Included
24
Number of Necks
1
Includes Closure
Yes
Minimum Graduation - Metric
200 mL
Includes
Vented Cap
Glassware Class
Not Rated
Graduation Increments - Metric
100 mL
Body Color
Colorless
Closure Material
Polypropylene
Closure Type
DuoCAP
Closure Color
Blue
Body Material
Polycarbonate
Sterile/Non-Sterile
Sterile
Clarity
Clear
Autoclavable
Yes
Capacity - Metric
1,000 mL
Graduated
Yes
Shape
Baffled
Flask Type
Shaker
Front Closure
DuoCAP

Dimensions

Overall Height - Metric
204 mm
Body Diameter - Metric
137 mm
Mouth Size
Narrow

Description

Shaker Flask, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.