Erlenmeyer Flask , 204 mm H, PK24

  • Mfr # FPC1000S
  • Zoro # G022586947
product price: 
$
349.99
/pk of 24, $14.58/ea
Free Shipping & Returns

Key Features

Sterile/Non-Sterile
Sterile
Includes
Vented Cap
Capacity - Metric
1,000 mL
Includes Closure
Yes
Body Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPC1000S
Zoro #
G022586947
UPC #
-
Country of Origin
Multiple

Dimensions

Body Diameter - Metric
137 mm
Overall Height - Metric
204 mm
Mouth Size
Narrow

Details

Sterile/Non-Sterile
Sterile
Includes
Vented Cap
Capacity - Metric
1,000 mL
Includes Closure
Yes
Body Material
Polycarbonate
Number of Flasks Included
24
Body Color
Colorless
Number of Necks
1
Neck Style
Straight
Glassware Class
Not Rated
Closure Material
Polypropylene
Flask Type
Shaker
Basic Material
Plastic
Minimum Graduation - Metric
200 mL
Graduation Increments - Metric
100 mL
Graduated
Yes
Maximum Graduation - Metric
1,000 mL
Clarity
Clear
Capacity - English
33.81 fl oz
Special Features
Leakproof, Optically Clear, Shatterproof
Closure Color
Blue
Shape
Flat
Item
Polycarbonate Erlenmeyer Flask Plain Base
Closure Type
DuoCAP
Autoclavable
Yes
Front Closure
DuoCAP

Description

Shaker Flask, Package Quantity 24

Ratings & reviews