Zoro Homepage

Erlenmeyer Flask, 250 mL, 138 mm H, PK12

  • Mfr # FG5100-250

  • Zoro # G3090912


product price: $63.25
/pk 12, $5.27/ea

Key Features

Flask Type
Erlenmeyer
Includes Closure
No
Autoclavable
Yes
Special Features
Thermal Shock-Resistant, Graduations in White Enamel, Ideal for Titrations and Culture Work
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5100-250
Zoro #
G3090912
UPC #
-
Country of Origin
India

Dimensions

Body Diameter - Metric
84 mm
Overall Height - Metric
138 mm
Compatible with Stopper Size
10
Mouth Size
Wide

Details

Flask Type
Erlenmeyer
Includes Closure
No
Autoclavable
Yes
Item
Erlenmeyer Flask
Special Features
Thermal Shock-Resistant, Graduations in White Enamel, Ideal for Titrations and Culture Work
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - Metric
100 mL
USP Specification
Type I
Basic Material
Glass
ASTM Specification
E438
Graduated
Yes
Closure Material
No Closure
Neck Style
Straight
Number of Flasks Included
12
Glassware Class
A
Capacity - English
8.45 fl oz
Capacity - Metric
250 mL
Graduation Increments - Metric
50 mL
Body Color
Clear
Maximum Graduation - Metric
250 mL
Clarity
Transparent
Closure Type
Stopper
Shape
Conical
Body Material
Borosilicate Glass

Description

Pack of 12 wide-mouth Erlenmeyer flasks with 250ml capacity, ideal for titrations and culture work. Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength. Feature heavy-duty rims and graduations in durable white enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.