Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 250 mL, Conical, PK12

  • Mfr # FG4980-250

  • Zoro # G3090973


product price: $48.39
/pk 12, $4.03/ea

Key Features

Flask Type
Erlenmeyer
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Break-Resistant, Graduations in White Enamel, Thermal Shock-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG4980-250
Zoro #
G3090973
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
6.5

Details

Flask Type
Erlenmeyer
Includes Closure
No
Item
Erlenmeyer Flask
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Break-Resistant, Graduations in White Enamel, Thermal Shock-Resistant
Graduated
Yes
Shape
Conical
ASTM Specification
E438
Maximum Graduation - Metric
200 mL
Graduation Increments - Metric
25 mL
Body Color
Clear
Closure Material
No Closure
Body Material
Borosilicate Glass
USP Specification
Type I
Number of Flasks Included
12
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
Glassware Class
A
Closure Type
Stopper
Neck Style
Straight
Clarity
Transparent
Basic Material
Glass
Minimum Graduation - Metric
50 mL

Description

Pack of 12 narrow-mouth Erlenmeyer flasks with 250ml capacity. Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength. Feature heavy-duty rims and graduations in durable white enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.