Erlenmeyer Flask , 265 mm H, PK24

  • Mfr # FPC2000S
  • Zoro # G622587399
product price: 
$
440.99
/pk of 24, $18.37/ea
Free Shipping & Returns

Key Features

Basic Material
Plastic
Flask Type
Shaker
Autoclavable
Yes
Number of Flasks Included
24
Overall Height - Metric
265 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FPC2000S
Zoro #
G622587399
UPC #
-
Country of Origin
Multiple
Basic Material
Plastic
Flask Type
Shaker
Autoclavable
Yes
Number of Flasks Included
24
Special Features
Leakproof, Optically Clear, Shatterproof
Includes Closure
Yes
Item
Polycarbonate Erlenmeyer Flask Plain Base
Closure Color
Blue
Closure Type
DuoCAP
Graduation Increments - Metric
100 mL
Maximum Graduation - Metric
2,000 mL
Includes
Vented Cap
Capacity - Metric
2,000 mL
Closure Material
Polypropylene
Clarity
Clear
Number of Necks
1
Capacity - English
67.63 fl oz
Body Material
Polycarbonate
Sterile/Non-Sterile
Sterile
Neck Style
Straight
Graduated
Yes
Glassware Class
Not Rated
Shape
Flat
Body Color
Colorless
Minimum Graduation - Metric
600 mL
Front Closure
DuoCAP

Dimensions

Overall Height - Metric
265 mm
Mouth Size
Narrow
Body Diameter - Metric
165 mm

Description

Shaker Flask, Package Quantity 24

Ratings & reviews