Zoro Homepage

Erlenmeyer Flask, 500 mL, Conical, PK2

  • Mfr # UNJTERFL500

  • Zoro # G310412156


product price: $53.29
/pk 2, $26.65/ea

Key Features

Flask Type
Erlenmeyer
Autoclavable
Yes
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Thermal Shock-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNJTERFL500
Zoro #
G310412156
UPC #
840287247947
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
24/40

Details

Flask Type
Erlenmeyer
Autoclavable
Yes
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Thermal Shock-Resistant
Item
Erlenmeyer Flask
Neck Style
Straight
Graduated
Yes
Body Material
Borosilicate Glass
Capacity - Metric
500 mL
Closure Material
No Closure
Body Color
Clear
Closure Type
Stopper
Shape
Conical
Clarity
Transparent
Number of Flasks Included
2
USP Specification
Type I
Graduation Increments - Metric
100 mL
Capacity - English
16.9 fl oz
Basic Material
Glass
ASTM Specification
E438
Glassware Class
A

Description

Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength. Feature 24/40 jointed sockets and graduations in durable white enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.